Zoro Homepage

Coveralls, 6XL, Wht, KleenGuard A40, PK25

  • Mfr # 30934

  • Zoro # G010565725


product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns

Key Features

Size
6XL
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30934
Zoro #
G010565725
UPC #
-
Country of Origin
Mexico

Dimensions

Size
6XL

Details

Item
Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1670, ASTM F1671
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
KleenGuard
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Hooded
Includes Boot Covers
No
Closure Features
Zipper
Flame Resistance and Retardance Ratings
NFPA 99
EPA Protection Level
Not Rated
Hood Style
Elastic
Liquid Tight
Yes
Wrist Closure
Elastic
Attached Hood
Yes
Anti-Static
Yes
Breathable Back Style
Full
Includes Outer Boot Flaps
No
Packaging
Bulk
Clean Process Status
Not Clean Processed
Includes Thumb Loops
No
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Collar Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.