Coveralls, L, Wht, KleenGuard A20, PK50
Mfr # 68966
Zoro # G908413435
product price: $203.99
/pk 50, $4.08/ea
Free Shipping & Returns
Key Features
Color
White
Material
KleenGuard(TM) A20
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68966
Zoro #
G908413435
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Coveralls
Color
White
Material
KleenGuard(TM) A20
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, CE Category I
Ankle Closure
Open
Liquid Dispersal Type
limited splashes
Series
KleenGuard KGA20
Coverall Style
Collared
Features
Packaging
Individually Packaged
Includes Boot Covers
No
Wrist Closure
Elastic
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Coveralls, Ankle Closure Open, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.