Zoro Homepage

Coveralls, M, Wht, KleenGuard(TM) A40, PK25

  • Mfr # 47995

  • Zoro # G500720627


product price: $199.99
/pk 25, $8.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47995
Zoro #
G500720627
UPC #
-
Country of Origin
China

Dimensions

Size
M
Minimum Height
162 cm
Maximum Height
173 cm

Details

Item
Coveralls
Color
White
Material
Microporous Film
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1670, NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Spray Tight
No
ISO Class
Not Rated
Reduced Spray
Yes
Garment Style
Coverall
Includes Thumb Loops
Yes
Includes Outer Boot Flaps
No
Breathable Back Style
Full
Collar Style
Plain
Attached Hood
Yes
Gas Tight
No
Packaging
Bulk
Material Performance
Medium Duty
High-Visibility
No
Anti-Static
Yes
Hood Style
Respirator Fit
Liquid Tight
Yes
Number of Reflective Stripes
0
Brand and Series
Kimberly Clark KleenGuard A40
Includes Boot Covers
No
Coverall Construction
Hooded with Elastic Wrists and Ankles.
Federal 209E Cleanroom Class
Not Rated
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets NFPA 99

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Hazard Type Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 68 1/8 in, Height - Minimum 63 25/32 in, High-Visibility No, Hood Style Respirator Fit, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.