Coveralls, M, Wht, PP, PK50
Mfr # 67308
Zoro # G208413388
product price: $186.99
/pk 50, $3.74/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67308
Zoro #
G208413388
UPC #
-
Country of Origin
China
Dimensions
Size
M
Details
Item
Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, CE Category I
Ankle Closure
Elastic
Series
KleenGuard KGA10
Coverall Style
Hooded
Features
Wrist Closure
Elastic
Attached Hood
Yes
Includes Slip Resistant Sole
No
Includes Boot Covers
Yes
Packaging
Individually Packaged
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.