Zoro Homepage

Cut Level 3 , Dotted , L 1 PR

  • Mfr # 97432

  • Zoro # G4186513


product price: $20.99
/pr

Key Features

ANSI/ISEA Cut Level
3
Color
Black/White
Glove Length
240 mm
Coating Type
Dotted
Weight
0.149 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97432
Zoro #
G4186513
UPC #
36000974324
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
240 mm

Details

ANSI/ISEA Cut Level
3
Color
Black/White
Coating Type
Dotted
Weight
0.149 lbs
Glove Hand Style
Ambidextrous
Standards
ANSI Level 3 Cut Resistance

Description

KleenGuardTM G60 Purple Nitrile Gloves, 240 mm Length, Large/Size 9, Black/White, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.