Cut Resistant Coated Gloves, Cut Level 2 , Dipped , Foam Nitrile , Rough , S 24 PK

  • Mfr # 38642

  • Zoro # G0631001


product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray, Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38642
Zoro #
G0631001
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray, Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
2
Series
G60 Endurapro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
672
Glove Construction
Seamless Knit
Insulated
No
Standards
EN 388
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
1
Glove Cut
Clute
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Glove Liner Material
Unlined
Latex-Free
No
Anti-Static
No
Touchscreen Compatible
No
Brand and Series
KleenGuard(TM) G60 Endurapro
ANSI/ISEA Abrasion Cycles
500
ANSI/ISEA Needlestick Level
Not Tested
Silicone-Free
Yes
Hem Style
Finished
Palm Type
Coated
Electrostatic Properties
Conductive
Leather Grade
Standard
Glove Lining Material
Unlined
Glove Features
Silicone-Free
Knuckle Protection Material
Neoprene Foam
Finger Coverage
Full Finger
Sold As
Pair
Pairs per Package
1
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Lint-Free
No
Reversible
No
EN ISO 374-5 Microorganism Protection Type
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.