Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 2 , Dipped , Foam Nitrile , Rough , XL 24 PK

  • Mfr # 38645

  • Zoro # G0631412


product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray, Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38645
Zoro #
G0631412
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray, Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
2
Series
G60 Endurapro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
672
Glove Construction
Seamless Knit
Palm Material
Polyurethane
Insulated
No
Standards
EN 388
ANSI/ISEA Puncture Level
1
Glove Cut
Clute
Glove Hand Style
Left and Right
Latex-Free
No
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Brand and Series
KleenGuard(TM) G60 Endurapro
ANSI/ISEA Abrasion Cycles
500
ANSI/ISEA Needlestick Level
Not Tested
Silicone-Free
Yes
Glove Liner Material
Unlined
Anti-Static
No
Glove Coating Color
Gray
Touchscreen Compatible
No
Glove Lining Material
Unlined
Double-Dipped
No
Pairs per Package
1
EN ISO 374-5 Microorganism Protection Type
No
Hand Protection Style
Glove
Palm Type
Coated
Sold As
Pair
Knuckle Protection Material
Neoprene Foam
Glove Features
Silicone-Free
Electrostatic Properties
Conductive
Lint-Free
No
Reversible
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Leather Grade
Standard
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.