Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Rough , M 60 PK

  • Mfr # 98231

  • Zoro # G4116920


product price: $441.99
/pk 60, $7.37/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98231
Zoro #
G4116920
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9.75 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
(TM) G60 Endurapro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
629.0
Glove Construction
Seamless Knit
Standards
ANSI Level 2 / EN 388 Level 2
Palm Material
Nitrile
Application
Heat Contact
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
1
Glove Cut
Clute
Anti-Static
No
ANSI/ISEA Abrasion Cycles
2,000
Silicone-Free
No
Latex-Free
No
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Glove Coating Color
Blue
Touchscreen Compatible
No
Brand and Series
KleenGuard(TM) G60 Endurapro
ANSI/ISEA Needlestick Level
Not Tested
Glove Liner Material
Unlined
Insulated
No
Knuckle Protection Material
Neoprene Foam
Palm Type
Coated
EN ISO 374-5 Microorganism Protection Type
No
Includes Finger Fourchettes
No
Electrostatic Properties
Conductive
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Sold As
Pair
Glove Lining Material
Unlined
Double-Dipped
No
Reversible
No
Leather Grade
Standard
Knit Material Color
Yellow
Hem Style
Finished
Pairs per Package
1
Finger Coverage
Full Finger
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Style
Abrasion Resistant

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.