Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Rough , S 60 PK

  • Mfr # 98230

  • Zoro # G4116939


product price: $441.99
/pk 60, $7.37/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98230
Zoro #
G4116939
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
(TM) G60 Endurapro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
629.0
Glove Construction
Seamless Knit
Application
Heat Contact
Standards
ANSI Level 2 / EN 388 Level 2
Palm Material
Nitrile
ANSI/ISEA Puncture Level
1
Glove Cut
Clute
Glove Hand Style
Left and Right
Anti-Static
No
Glove Coating Color
Blue
ANSI/ISEA Abrasion Cycles
2,000
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Needlestick Level
Not Tested
Silicone-Free
No
Latex-Free
No
Glove Liner Material
Unlined
Brand and Series
KleenGuard(TM) G60 Endurapro
Glove Styles
Knit
Insulated
No
Double-Dipped
No
Pairs per Package
1
Knuckle Protection Material
Neoprene Foam
Sold As
Pair
Minimum Temperature
Not Rated
Hem Style
Finished
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Lint-Free
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Leather Grade
Standard
Knit Material Color
Yellow
Electrostatic Properties
Conductive
Reversible
No
Glove Lining Material
Unlined
Finger Coverage
Full Finger
EN ISO 374-5 Microorganism Protection Type
No
Palm Style
Abrasion Resistant

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.