Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Foam Nitrile , Rough , M 60 PK

  • Mfr # 42543

  • Zoro # G4117158


product price: $412.99
/pk 60, $6.88/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Black
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42543
Zoro #
G4117158
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9.75 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Material
Polyurethane
Standards
ANSI Level 2 / EN 388 Level 3
Application
Industrial Task
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Glove Cut
Clute
Glove Styles
Knit
Silicone-Free
No
Glove Coating Color
Black
Latex-Free
No
Brand and Series
KleenGuard(TM) G60 Endurapro
ANSI/ISEA Abrasion Cycles
8,000
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level
Not Tested
Biodegradable
Non-Biodegradable
Anti-Static
No
Glove Liner Material
Unlined
Glove Back Material
UHMWPE,Nylon,Stretch Fiber
Minimum Temperature
Not Rated
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Palm Style
Coated

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.