Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Foam Nitrile , Rough , XL 60 PK

  • Mfr # 42547

  • Zoro # G4117130


product price: $458.99
/pk 60, $7.65/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray, Black
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42547
Zoro #
G4117130
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray, Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
EN 388
Palm Material
Polyurethane
Glove Cut
Clute
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Brand and Series
KleenGuard(TM) G60 Endurapro
Latex-Free
No
ANSI/ISEA Needlestick Level
Not Tested
Glove Coating Color
Black
Anti-Static
No
Glove Liner Material
Unlined
Touchscreen Compatible
No
ANSI/ISEA Abrasion Cycles
8,000
Biodegradable
Non-Biodegradable
Silicone-Free
No
Glove Styles
Knit
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.