Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , S 12 PK

  • Mfr # 38689

  • Zoro # G4117359


product price: $82.19
/pk 12, $6.85/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White,Black
Glove Materials
UHMWPE,Nylon,Lycra Fiber
ANSI/ISEA Cut Grams
686
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38689
Zoro #
G4117359
UPC #
036000386899
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White,Black
Glove Materials
UHMWPE,Nylon,Lycra Fiber
ANSI/ISEA Cut Grams
686
Palm Material
Polyurethane
Application
Industrial Task
Standards
ANSI Level 2 / EN 388 Level 3
Palm Style
Coated

Description

Cut Glove,Level 3,S,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.