Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , Dotted , Nitrile , Dotted , 2XL 1 PR

  • Mfr # 97434

  • Zoro # G3115287


product price: $16.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Purple, Black
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97434
Zoro #
G3115287
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
10.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Purple, Black
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1150
Glove Construction
Seamless Knit
Stitching Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend
Puncture Resistant
No
Standards
EN 388
Weight
0.17 lb.
Application
Metal fabrication, Glass handling, Automotive assembly, Stamping and assembly
Cut Resistant
Yes
Finger Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn /Nylon Blend Liner with PURPLE NITRILE* Finger Tips
ANSI/ISEA Puncture Force
48 N
Glove Hand Style
Ambidextrous
Palm Material
Nitrile
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
1
Thumb Style
Straight
Suggested Use Environment
Dry
Glove Cut
Clute
ANSI/ISEA Abrasion Cycles
8000
ANSI/ISEA Needlestick Level
Not Tested
Touchscreen Compatible
No
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Latex-Free
Yes
Glove Liner Material
Unlined
Brand and Series
KleenGuard(TM) G60 Endurapro
Silicone-Free
No
Glove Coating Color
Purple
Insulated
No
Glove Back Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn,Nylon Blend Liner
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
EN ISO 374-5 Microorganism Protection Type
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Hem Style
Finished
Knit Material Color
Gray
Sold As
Pair
Electrostatic Properties
Conductive
Pairs per Package
1
Palm Type
Coated
Glove Lining Material
Unlined
Leather Grade
Standard
Minimum Temperature
Not Rated
Reversible
No
Impact Protection Style
Standard
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
3

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.