Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , Dotted , Nitrile , Dotted , M 1 PR

  • Mfr # 97431

  • Zoro # G1108317


product price: $16.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Purple, Black
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97431
Zoro #
G1108317
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
M
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Purple, Black
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1150
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
48 N
Application
Metal fabrication, Glass handling, Automotive assembly, Stamping and assembly
Finger Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn /Nylon Blend Liner with PURPLE NITRILE* Finger Tips
Cut Resistant
Yes
Abrasion Resistant
Yes
Weight
0.17 lb.
Stitching Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend
Palm Material
Nitrile
ANSI/ISEA Puncture Level
1
Standards
EN 388
Suggested Use Environment
Dry
Thumb Style
Straight
Puncture Resistant
No
Glove Hand Style
Ambidextrous
Glove Cut
Clute
ANSI/ISEA Abrasion Cycles
8000
Silicone-Free
No
Brand and Series
KleenGuard(TM) G60 Endurapro
ANSI/ISEA Needlestick Level
Not Tested
Anti-Static
No
Glove Styles
Knit
Glove Liner Material
Unlined
Glove Coating Color
Purple
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Latex-Free
Yes
Insulated
No
Glove Back Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn,Nylon Blend Liner
Electrostatic Properties
Conductive
Glove Lining Material
Unlined
EN ISO 374-5 Microorganism Protection Type
No
Double-Dipped
No
Reversible
No
Hand Protection Style
Glove
Hem Style
Finished
Impact Protection Style
Standard
Includes Reinforced Thumb Crotch
No
Leather Grade
Standard
Lint-Free
No
Sold As
Pair
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Knit Material Color
Gray
Pairs per Package
1
Palm Type
Coated

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.