Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 98239

  • Zoro # G4695467


product price: $28.95
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98239
Zoro #
G4695467
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2085
Glove Construction
Seamless Knit
Application
Metal Fabrication, Glass Handling, Automotive Assembly, Handling Sharp Parts
Thumb Style
Straight
Standards
EN 388
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Palm Material
Polyurethane
Glove Cut
Clute
Touchscreen Compatible
Yes
Latex-Free
No
Biodegradable
Non-Biodegradable
Glove Liner Material
Unlined
Glove Styles
Knit
Anti-Static
No
Silicone-Free
No
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
8000
Brand and Series
KleenGuard(TM) G60 Endurapro
ANSI/ISEA Needlestick Level
Not Tested
Insulated
No
Minimum Temperature
Not Rated
Double-Dipped
No
EN ISO 374-5 Microorganism Protection Type
No
Reversible
No
Glove Lining Material
Unlined
Leather Grade
Standard
Sold As
Pair
Glove Features
Touchscreen Compatible
Lint-Free
No
Impact Protection Style
Standard
Pairs per Package
1
Hand Protection Style
Glove
Hem Style
Finished
Finger Coverage
Full Finger
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Knit Material Color
Gray
Electrostatic Properties
Conductive

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.