Dispos Covall Liq Parti Protect Hood WHT 3X 25/Cs, PK25

  • Mfr # 38942

  • Zoro # G1239887


product price:  $201.99
/pk 25, $8.08/ea
Free Shipping & Returns

Key Features

Material
KleenGuard(TM) A35
Color
White
Standards
ANSI/ISEA 101-1996
Industry Type
Healthcare
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38942
Zoro #
G1239887
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Named Size
3XL

Details

Item
Coveralls
Material
KleenGuard(TM) A35
Color
White
Standards
ANSI/ISEA 101-1996
Industry Type
Healthcare
Cuff Style
Elastic
Closure Type
Zipper
Series
KleenGuard
Ankle Style
Elastic
Coverall Style
Hooded
Sterile/Non-Sterile
Non-Sterile
Packaging
Individually Packaged
Anti-Static
No
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Includes Boot Covers
No
Collar Style
Elastic
Garment Style
Coverall
Includes Outer Boot Flaps
No
Attached Hood
Yes
Brand and Series
KleenGuard(TM) A35
Reduced Spray
Yes
Hazard Type
Reduced Spray
Liquid Tight
No
EPA Level
Not Rated
High Visibility
No
Gas Tight
No
Hood Style
Elastic
Wrist Closure
Elastic
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Coverall Material
Microporous Film Laminate
Spray Tight
No
Material Performance
Light Duty
Protection Type
Liquid & Particulate
High-Visibility
No
Ankle Closure
Elastic
Closure Features
Zipper
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.