Zoro Homepage

Disposable Coverall, 3XL, Fabric, Zipper, Elastic Cuff, Serged Seam

  • Mfr # 30930

  • Zoro # G810565734


product price: $146.99
/pk 25, $5.88/ea
Free Shipping & Returns

Key Features

Color
White
Material
Fabric
Closure Type
Zipper
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30930
Zoro #
G810565734
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
3XL

Details

Item
Disposable Coverall
Color
White
Material
Fabric
Closure Type
Zipper
Number of Pockets
2
Seam Style
Serged
Series
KleenGuard A20
Ankle Closure
Elastic
Collar Style
Plain
Includes Slip Resistant Sole
No
Coverall Style
Collared
Standards
NFPA 99
Features
Breathable, Patented MICROFORCE, One Front Chest Pocket, One Front Hip Pocket, Used in Decontamination Modesty Garment, Heavy Dust Environments, Laboratories, Pesticides, Remediation
Cuff Style
Elastic
Gender
Unisex
Flame Resistance and Retardance Ratings
NFPA 99
Packaging
Individually Packaged
Anti-Static
Yes
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Breathable Back Style
Full
EPA Protection Level
Not Rated
Includes Outer Boot Flaps
No
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Includes Boot Covers
No
Includes Thumb Loops
No
Attached Hood
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Launderable
No
Pocket Location
Left Chest, Right Hip
Pattern
Solid
Product Type
Lab Coat

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Breathable, Patented MICROFORCE, One Front Chest Pocket, One Front Hip Pocket, Used in Decontamination Modesty Garment, Heavy Dust Environments, Laboratories, Pesticides, Remediation, Gender Unisex, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, ISO Cleanroom Class Not Applicable, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.