Disposable Coverall, White, 2XL, PK24
Mfr # 49005
Zoro # G2133338
product price: $140.99
/pk 24, $5.87/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49005
Zoro #
G2133338
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Description
Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.