Disposable Coveralls, Elastic, PK25
Mfr # 41491
Zoro # G9039816
product price: $221.99
/pk 25, $8.88/ea
Free Shipping & Returns
Key Features
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41491
Zoro #
G9039816
UPC #
-
Country of Origin
Mexico
Dimensions
Size
S
Fits Waist Size
45"
Fits Chest Size
49-1/2"
Details
Item
Disposable Coveralls
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
28 1/2 in
Series
KleenGuard
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Collared
Industry Type
Healthcare
Color Family
Whites
Packaging
Bulk
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Includes Thumb Loops
No
Description
Disposable Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.