Zoro Homepage

Disposable Coveralls, M, Elastic, PK25

  • Mfr # 41492

  • Zoro # G9039825


product price: $214.99
/pk 25, $8.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41492
Zoro #
G9039825
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
54"
Fits Waist Size
48"

Details

Item
Disposable Coveralls
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
29 3/4 in
Series
KleenGuard
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Collared
Color Family
Whites
Industry Type
Healthcare
Packaging
Bulk
Includes Slip Resistant Sole
No
Wrist Closure
Elastic
Includes Thumb Loops
No

Description

Disposable Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.