Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coveralls, SMS Fabric, Elastic Ankle, Serged Seam, White, 20 PK

  • Mfr # KCC49127

  • Zoro # G410412537


product price: $223.99
/pk 20, $11.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS Fabric
Seam Style
Serged
Closure Type
Zipper
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC49127
Zoro #
G410412537
UPC #
-
Country of Origin
Mexico

Details

Item
Disposable Coveralls
Color
White
Material
SMS Fabric
Seam Style
Serged
Closure Type
Zipper
Ankle Closure
Elastic
Series
A20
Hazard Protection Type
Five Layers Of Stacked Barrier Protection (SMMMS)
Attached Hood
Yes
Wrist Closure
Elastic
Hood Style
Elastic

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. KleenGuard A20 Breathable Particle Protection Coveralls are designed to move with you and your employees while protecting against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. The A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. Features to provide more protection include the seamless front (for primary exposure area), 1 inch zipper flap, an elastic back and elastic wrists and ankles. They feature Reflex design, which offers excellent fit and freedom of movement. The seamless front provides more protection to the primary exposure area. They are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).


  • KleenGuard A20 are designed to protect against dirt, grime and dust and are made with breathable SMS fabric
  • Reflex Coverall Design offers excellent fit and freedom of movement (also zipper front with 1" flap, elastic back wrists and ankles)
  • Passes NFPA 99 for antistatic (anti stat) materials
  • KleenGuard A20 Coveralls meet the EPA Agricultural Worker Protection Standard (WPS) requirements for "coveralls"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.