Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coveralls, White, 2XL, PK25

  • Mfr # 46005

  • Zoro # G0074444


product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46005
Zoro #
G0074444
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
30"

Details

Item
Disposable Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 101-1996, NFPA 99
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.45 oz
Inseam
41 in
Series
KleenGuard
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Collared
Color Family
Whites
Features
Elastic Back
Industry Type
Healthcare
Packaging
Bulk
Material Performance
Heavy Duty
Breathable Back Style
Full
Closure Features
Zipper
Includes Slip Resistant Sole
No
Includes Thumb Loops
No

Description

Disposable Coveralls, Ankle Closure Open, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Features Elastic Back, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.