Disposable Coveralls, White, 3XL, PK20
Mfr # 49006
Zoro # G0073972
product price: $143.99
/pk 20, $7.20/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49006
Zoro #
G0073972
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Fits Chest Size
31-3/4"
Details
Item
Disposable Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 101-1996, NFPA 99
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.15 oz
Inseam
42 in
Series
KleenGuard
Color Family
Whites
Industry Type
Healthcare
Packaging
Bulk
Material Performance
Medium Duty
Anti-Static
Yes
Includes Slip Resistant Sole
No
Closure Features
Zipper
Includes Thumb Loops
No
Breathable Back Style
Full
Flame Resistance and Retardance Ratings
NFPA 99
Description
Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.