Disposable Coveralls, XL, Elastic, PK25
Mfr # 41494
Zoro # G9039843
product price: $239.99
/pk 25, $9.60/ea
Free Shipping & Returns
Key Features
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41494
Zoro #
G9039843
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
59-1/2"
Fits Waist Size
54"
Details
Item
Disposable Coveralls
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
32 in
Series
KleenGuard
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Collared
Color Family
Whites
Industry Type
Healthcare
Packaging
Bulk
Includes Thumb Loops
No
Includes Slip Resistant Sole
No
Wrist Closure
Elastic
Description
Disposable Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.