Zoro Homepage

Disposable Coverallss, 2XL, 24 PK

  • Mfr # 37718

  • Zoro # G4261741


product price: $175.99
/pk 24, $7.33/ea
Free Shipping & Returns

Key Features

Size
2XL
Seam Style
Serged
Closure Type
Zipper
Material
SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37718
Zoro #
G4261741
UPC #
036000377187
Country of Origin
Mexico

Dimensions

Size
2XL

Details

Item
Disposable Coverallss
Seam Style
Serged
Closure Type
Zipper
Material
SMS

Description

Breathable Coverall,White,2XL,Elastic, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.