Disposable Coverallss, 2XL, 24 PK
Mfr # 41170
Zoro # G4261680
product price: $182.99
/pk 24, $7.62/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
White
Material
SMS
Hazard Protection Type
Dry Particulate
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41170
Zoro #
G4261680
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Details
Item
Disposable Coverallss
Color
White
Material
SMS
Hazard Protection Type
Dry Particulate
Closure Type
Zipper
Standards
NFPA 99
Cuff Style
Elastic
Ankle Closure
Elastic
Coverall Style
Hooded
Description
Breathable Protection Coverall,2XL,Hood, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.