Disposable Coverallss, 3XL, 25 PK
Mfr # 41171
Zoro # G4261671
product price: $223.99
/pk 25, $8.96/ea
Free Shipping & Returns
Key Features
Ankle Closure
Elastic
Material
SMS
Coverall Style
Hooded
Cuff Style
Elastic
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41171
Zoro #
G4261671
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Details
Item
Disposable Coverallss
Ankle Closure
Elastic
Material
SMS
Coverall Style
Hooded
Cuff Style
Elastic
Closure Type
Zipper
Color
White
Standards
NFPA 99 Compliant Antistatic
Hazard Protection Type
Barrier protection against dry particulates
Description
Breathable Protection Coverall,3XL,Hood, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.