Zoro Homepage

Disposable Coverallss, 3XL, 25 PK

  • Mfr # 41174

  • Zoro # G4261568


product price: $198.99
/pk 25, $7.96/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper
Coverall Style
Hooded
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41174
Zoro #
G4261568
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL

Details

Item
Disposable Coverallss
Closure Type
Zipper
Coverall Style
Hooded
Color
White

Description

Protection Coverall,To-Go Pack,3XL,Hood, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.