Zoro Homepage

Disposable Coverallss, 3XL, White, 25 PK

  • Mfr # KCC44306

  • Zoro # G101823642


product price: $181.99
/pk 25, $7.28/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
White
Standards
NFPA 99; ANSI/ISEA 101-1996
Features
Comfortable; Zipper Front; Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC44306
Zoro #
G101823642
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL

Details

Item
Disposable Coverallss
Color
White
Standards
NFPA 99; ANSI/ISEA 101-1996
Features
Comfortable; Zipper Front; Breathable

Description

Low-in-lint, protective coveralls are great for fiberglass manufacturing, tank cleaning, utilities, liquid handling, pressure washing, maintenance and general manufacturing. Patented Reflex design is 7-1/2 times less likely to rip out than ANSI minimums. It also provides 12 percent more chest room, 6 percent longer body length and 9 percent total yards of fabric. Comfortable shell features a zipper front, open wrists and open ankles. It passes the NFPA 99 criteria for antistatic materials and meets ANSI/ISEA 101-1996 sizing standard. Breathable, microporous film laminate is a better liquid and particulate barrier than Tyvek. The KleenGuard A40 Liquid and Particle Protection Coveralls are in a special package designed for vending. 3XL size fits bodies from 6'2" to 6'7" tall that weigh 240 to 280 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.