Zoro Homepage

Disposable Coverallss, Collared, 3XL, SMMMS, Elastic Wrist, Elastic Ankle, Serged Seam, White

  • Mfr # 37719

  • Zoro # G510565805


product price: $155.99
/pk 20, $7.80/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37719
Zoro #
G510565805
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL

Details

Item
Disposable Coverallss
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Coverall Style
Collared
Packaging
Bulk
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Hood Style
Seamless Front
EPA Protection Level
Not Rated
Flame Resistance and Retardance Ratings
NFPA 99
Breathable Back Style
Full
Wrist Closure
Elastic
Anti-Static
Yes
Includes Outer Boot Flaps
No
Includes Slip Resistant Sole
No
Sterilization Status
Non-Sterile
Includes Boot Covers
No
Includes Thumb Loops
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Standards
NFPA 99
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates

Description

Breathable Particle Protection Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Hood Style Seamless Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.