Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, L, White, 25 PK

  • Mfr # KCC44333

  • Zoro # G601823395


product price: $173.24
/pk 25, $6.93/ea
Free Shipping & Returns

Key Features

Color
White
Standards
ANSI/ISEA 101-1996; NFPA 99
Features
Hood; Zipper Front; Elastic Wrist; Elastic Ankle; Breathable; Low Linting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC44333
Zoro #
G601823395
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L

Details

Item
Disposable Coverallss
Color
White
Standards
ANSI/ISEA 101-1996; NFPA 99
Features
Hood; Zipper Front; Elastic Wrist; Elastic Ankle; Breathable; Low Linting

Description

KleenGuard A40 Liquid and Particle Protection Coveralls enable rather than inhibits, allowing maximum productivity and safety for you and your employees. Equipped with hood and boots, these coveralls are a smart addition when offering your team comfortable protective clothing is a must. Each hooded and booted protective suit comes with a zipper front and elastic wrists and ankles. Made of breathable, microporous film to keep out debris, nonhazardous liquid chemicals and dry particulates, the KleenGuard A40 material gives your employees a better liquid barrier and a better particulate barrier than Dupont Tyvek. These coveralls with hood and boots pass NFPA 99 for antistatic materials, pass ASTM F1670 testing for penetration of blood and bodily fluids, and meet the ANSI/ISEA 101-1996 sizing standards. Popular industries using this product include aviation, pharmaceutical manufacturing, liquid handling and general manufacturing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.