Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Large, 25 PK

  • Mfr # 42566

  • Zoro # G4261595


product price: $175.99
/pk 25, $7.04/ea
Free Shipping & Returns

Key Features

Size
Large
Material
microporous film laminate
Closure Type
zippered
Color
White
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42566
Zoro #
G4261595
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Large

Details

Item
Disposable Coverallss
Material
microporous film laminate
Closure Type
zippered
Color
White
Seam Style
Serged
Ankle Closure
open or elastic
Liquid Dispersal Type
low-hazard liquid splash
Cuff Style
open or elastic

Description

Protection Coverall,To-Go Pack,L,Hood, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.