Zoro Homepage

Disposable Coverallss, XL, 24 PK

  • Mfr # 37717

  • Zoro # G4261750


product price: $165.99
/pk 24, $6.92/ea
Free Shipping & Returns

Key Features

Seam Style
Serged
Color
White
Closure Type
Zipper
Material
SMS
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37717
Zoro #
G4261750
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL

Details

Item
Disposable Coverallss
Seam Style
Serged
Color
White
Closure Type
Zipper
Material
SMS
Ankle Closure
Elastic

Description

Breathable Coverall,White,XL,Elastic, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.