Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, XL, 25 PK

  • Mfr # 41169

  • Zoro # G4261699


product price: $182.99
/pk 25, $7.32/ea
Free Shipping & Returns

Key Features

Size
XL
Coverall Style
Hooded
Cuff Style
Elastic
Closure Type
Zipper
Material
SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41169
Zoro #
G4261699
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL

Details

Item
Disposable Coverallss
Coverall Style
Hooded
Cuff Style
Elastic
Closure Type
Zipper
Material
SMS
Ankle Closure
Elastic
Standards
NFPA 99
Color
White

Description

Breathable Protection Coverall,XL,Hood, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.