Zoro Homepage

Disposable Coverallss, XXXL, Blue, 20 PK

  • Mfr # KCC58506

  • Zoro # G601823494


product price: $144.99
/pk 20, $7.25/ea
Free Shipping & Returns

Key Features

Size
XXXL
Color
Blue
Standards
NFPA 99
Features
Zipper Front; Elastic Wrist & Ankle; Breathable; Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC58506
Zoro #
G601823494
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XXXL

Details

Item
Disposable Coverallss
Color
Blue
Standards
NFPA 99
Features
Zipper Front; Elastic Wrist & Ankle; Breathable; Comfortable

Description

Particle protective coveralls are great for laboratories, decontamination modesty garment, remediation, pesticides and heavy dust environments. Patented Reflex design is 7-1/2 times less likely to rip out than ANSI minimums. It also provides 12 percent more chest room, 6 percent longer body length and 9 percent total yards of fabric. Comfortable shell features a zipper front and elastic on the wrists and ankles. The KleenGuard A20 Breathable Particle Protection Coveralls pass the NFPA 99 criteria for antistatic materials. Patented MicroForce Barrier SMS fabric offers a barrier against dry particulates. Seamless front provides more protection in the primary exposure areas. 3XL size fits bodies from 6'2" to 6'7" tall that weigh 240 to 280 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.