Shop All Disposable Gloves
Kleenguard
KleenGuard Kraken Grip, Disposable Glove, 6 mil Palm Thickness, Nitrile, Powder-Free, 100 PK
Mfr # 49275
Zoro # G9252754
original price:
$41.99
5% off
new price: $39.89
/pk 100, $0.40/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Kleenguard
- MFR # 49275
- Zoro # G9252754
- UPC # 10036000492757
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Length | 9 1/2 in |
Cuff Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Details
Description
Disposable Glove, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, Glove Treatments Powder-Free, Series KleenGuard Kraken Grip, Size- Alpha S, Size - Numeric 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco KincoPro Light-Duty Gray Camo Synthetic (2020-XL)
- PIP Disposable Gloves, 0.12 to 0.13mm Palm Thickness, Nitrile, Powder-Free, L, 100 PK (63-732PF/L)
- PIG Steel Spill Tray 36" L x 18" W x 3" H (PAK253)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDSPWRBL-8.5-2E)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Glove, 6 mil Palm Thickness, Nitrile, Powder-Free, 100 PK (49277)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Glove, 6 mil Palm Thickness, Nitrile, Powder-Free, 100 PK (49276)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Glove, 6 mil Palm Thickness, Nitrile, Powder-Free, 90 PK (49278)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 ), 100 PK (54186)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK (54420)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ), 100 PK (54333)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- Kleenguard Gloves & Hand Protection