Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Gray/Salt & Pepper, 12 PK

  • Mfr # KCC13825

  • Zoro # G312884784


product price: $289.99
/pk 12, $24.17/ea
Free Shipping & Returns

Key Features

Size
Large
Color
Gray/Salt & Pepper
Material
Polyethylene (UHMWPE) Fiber
Cuff
Beaded Cuff
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC13825
Zoro #
G312884784
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Large
Length
9 in

Details

Item
Disposable Gloves
Color
Gray/Salt & Pepper
Material
Polyethylene (UHMWPE) Fiber
Cuff
Beaded Cuff
Powdered/Powder-Free
Powder-Free
Standards
ANSI A3 Cut Resistance; EN388
Features
Powder-Free, Hand Specific
Thumb Style
Straight
Palm Material
Polyurethane Coated

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. KleenGuard G60 Level 3 Polyurethane Coated Cut Resistant Gloves help give your team a confident level of protection against hand injuries and lacerations. They are ANSI Cut Level 3 (CPPT = 1,010 grams) and EN388 Cut Level 3 protective gloves. These coated safety gloves are made of ultra-high molecular weight polyethylene (UHMWPE) fiber, which enhances breathability and protection for a comfortable fit. The polyurethane coated palm and fingers give your workers excellent grip and dexterity, so they won't sacrifice productivity for protection. Each pair has a dedicated right and left glove, for a snug fit. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).


  • Give your team a confident level of protection against hand injuries and lacerations.
  • Made with ultra-high-molecular-weight polyurethane (UHMWPE) for breathability and protection.
  • Gray polyurethane coating enhances grip, for excellent dexterity and productivity.
  • Separate right and left gloves in a pair give your workers a snug fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.