Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, SMMMS, Serged, White, 30 PK

  • Mfr # 36265

  • Zoro # G0712671


product price: $278.99
/pk 30, $9.30/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMMMS
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36265
Zoro #
G0712671
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
2XL
Size
2XL

Details

Item
Disposable Lab Coat
Color
White
Material
SMMMS
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
KleenGuard A20
Collar Style
Mandarin
Packaging
Individually Packaged
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Wrist Closure
Elastic
Anti-Static
Yes
Gender
Unisex
Material Performance
Medium Duty
Protection Type
Liquid & Particulate
Cuff Style
Elastic
Launderable
No
Attached Hood
No
Brand and Series
Kimberly Clark Kleenguard A20
Pattern
Solid
Features
Below-the-Knee-Length
Standards
NFPA 99
Sterilization Status
Non-Sterile
Product Type
Lab Frock

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Below-the-Knee-Length, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Launderable No, Material SMMMS, Named Size 2XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Frock, Seam Style Serged, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.