Zoro Homepage

Disposable Shoe Covers, Microforce Fabric, White, Slip Resistant Sole: Yes , L

  • Mfr # 51137

  • Zoro # G810565918


product price: $208.99
/pk 300, $0.70/ea
Free Shipping & Returns

Key Features

Material
Microforce Fabric
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51137
Zoro #
G810565918
UPC #
-
Country of Origin
China

Dimensions

Named Size
L
Overall Height
7 in
Size
L

Details

Item
Disposable Shoe Covers
Material
Microforce Fabric
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Serged
Product Type
Shoe Cover
Anti-Static
Yes
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color White, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Microforce Fabric, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size L, Overall Height 7 in, Product Type Shoe Cover, Seam Style Serged, Specialized Hazard Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.