Zoro Homepage

Disposable Shoe Covers, Microporous Film Laminate, White, , Universal

  • Mfr # 27000

  • Zoro # G8367418


product price: $217.99
/pk 300, $0.73/ea
Free Shipping & Returns

Key Features

Material
Microporous Film Laminate
Named Size
Universal
Color
White
Closure Type
Elastic
Standards
NFPA 99 for Antistatic Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27000
Zoro #
G8367418
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
Universal
Length
7"
Size
Universal
Overall Height
7

Details

Item
Disposable Shoe Covers
Material
Microporous Film Laminate
Color
White
Closure Type
Elastic
Standards
NFPA 99 for Antistatic Materials
Seam Style
ultrasonic bonded seams

Description

Shoe Cover,A40,Universal,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.