Zoro Homepage

Disposable Shoe Covers, Polypropylene, Blue, Slip Resistant Sole: Yes , One Size Fits All

  • Mfr # 36811

  • Zoro # G0712936


product price: $99.59
/pk 300, $0.33/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Named Size
One Size Fits All
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36811
Zoro #
G0712936
UPC #
-
Country of Origin
China

Dimensions

Named Size
One Size Fits All
Size
Universal
Shoe and Boot Cover Height Range
Ankle

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Seam Style
Serged
Series
KleenGuard A10
Waterproof
No
Packaging
Bulk
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Metal Detectable
No
Protection Type
Liquid & Particulate
Material Performance
Light Duty
Garment Style
Shoe Cover
Brand and Series
Kimberly Clark KleenGuard A10
FDA Compliant
No
Sterilization Status
Non-Sterile
Product Type
Shoe Cover
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Package Type
Bulk
Industry Type
Healthcare
Standards
ANSI/ISEA 101-1996

Description

Shoe Covers, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Not Applicable, Material Polypropylene, Metal Detectable No, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series KleenGuard A10, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.