Shop KLEENGUARD
See all product information
Create Account
Dual Bi-Focal Lens Reader Safety Glasses, +1.5 Diopter, Clear Lens, Black, Nylon Frame, V60 30-06*
- Mfr # 20387
- Zoro # G716312432
product price:Â
$
38.75
/ea
Sold in multiples of 6 for
$232.50
Key Features
Lens Coating
Hardcoated
Frame Style
Half-Frame
Lens Color
Clear
Frame Color
Black
UV Protection
99.90%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20387
- Zoro #
- G716312432
- UPC #
- 36000203875
- Country of Origin
- Taiwan, Province of China
- Item
- Reader Safety Glasses
- Diopter Strength
- 1.5
- Lens Coating
- Hardcoated
- Frame Style
- Half-Frame
- Lens Color
- Clear
- Frame Color
- Black
- UV Protection
- 99.90%
- Standards
- ANSI Z87.1+2010, TAA Compliant
- Frame Material
- Nylon
- Series
- V60 30-06* Dual
- Lens Material
- Polycarbonate
Dimensions
- Eyewear Size
- Universal
Description
KleenGuard reader safety glasses bi-focal lens, series: V60 30-06* dual, +1.5 diopter, universal size, anti-scratch/hard coat/impact-resistant lens coating, clear lens, ergonomic/half framed/wrap around frame, black frame, nylon frame, polycarbonate lens, 99.9% UVA/UVB/UVC UV protection, yes UV protection, ratcheting temple, TAA compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.