
Equalizer, Safety Glasses, Anti-Scratch, Amber Lens, Red Frame, Half-Frame, 12 PK
Mfr # KCC21299
Zoro # G603666297
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC21299
Zoro #
G603666297
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
One Size
Details
Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Series
Equalizer
Standards
ANSI Z87.1+ Compliant
Gender
Unisex
Weight
1.31 lbs
Description
Stylized frame features a cutting edge design that is ideal for work and play. Sport grip temples eliminate slippage. Dual lenses with an 8-base curve provide wrap-around protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.