This item is Discontinued.

Kleenguard FlamResis Covall ZipFrnt OpWrisAnk ANSI AntStat BLU 3X 21/Cs 45316

FlamResis Covall ZipFrnt OpWrisAnk ANSI AntStat BLU 3X 21/Cs (Discontinued)

  • Mfr # 45316
  • Zoro # G3583194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45316
Zoro #
G3583194
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Fits Waist Size
56 in
Sleeve Length
37 3/4 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in

Details

Item
Flame-Resistant Coverall
Color
Blue
ATPV Rating
4.1 cal/sq cm
Closure Type
Zipper
Inseam
1 in
Material
FR Treated Cellulosic/Polyester Spun Lace
Fabric Weight
7 oz
Features
Complies with the NFPA 701 Flame Propagation Test, Grinding Environments, Oil Refining, Used In Welding, Utilities
Standards
ANSI/ISEA 101-1996, CAN/CGSB-155.2-200 0, NFPA 701, NFPA 99
Cuff Style
Open
For Use With
Welding, Oil Refining, Utilities, Grinding
Packaging
Bulk
Ankle Style
Open
Series
KleenGuard A65
Closure Features
Zipper
Anti-Static
Yes
Material Weight
7 oz
Brand and Series
Kimberly Clark Kleenguard A65
Flame Resistance & Retardance Ratings
NFPA 701
Accessory Type
Flame-Resistant Coverall
Flame Resistance and Retardance Ratings
NFPA 701
Ankle Closure
Open

Description

Flame-Resistant Coverall, Ankle Closure Open, Anti-Static Yes, ATPV Rating 4.1 cal/sq cm, Chest Size - Maximum 56 in, Chest Size - Minimum 54 in, Closure Features Zipper, Closure Type Zipper, Color Blue, Cuff Style Open, Features Complies with the NFPA 701 Flame Propagation Test, Grinding Environments, Oil Refining, Used In Welding, Utilities, Flame Resistance and Retardance Ratings NFPA 701, Package Quantity 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.