This item is Discontinued.

Kleenguard G40 Foam Nitrile Coated Gloves, Nitrile, Black/Blue, M 5 PK KCC40226CT

G40 Foam Nitrile Coated Gloves, Nitrile, Black/Blue, M 5 PK (Discontinued)

  • Mfr # KCC40226CT
  • Zoro # G401838995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC40226CT
Zoro #
G401838995
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
G40 Foam Nitrile Coated Gloves
Color
Black/Blue
Glove Coating Material
Nitrile
Standards
CE; EAC; Category II PPE EC Council Directive 89/686EEC; EN 388 4131; EN 420 Dexterity Level 5; ANSI 4
Application
Wood Handling; General Purpose; Metal Handling; Automobile/Aviation Industry; Glass Handling; Warehouse; Material Handling; Maintenance
Features
Silicone-free; Comfortable; Knitted Back; Excellent Grip; Abrasion Resistant; Seamless; Durable
Resists
Oil; Grease; Abrasion
Glove Hand Style
Left and Right

Description

KleenGuard G40 Foam Nitrile-coated Gloves are designed for jobs where strength, grip and dexterity are a must. KleenGuard Personal Protective Equipment enables rather than inhibits to allow maximum productivity and safety for you and your employees. These multipurpose, protective gloves feature a better grip when faced with oil and industrial grease to make them a good general-purpose choice for a variety of tough tasks. They have the highest abrasion rating of EN388 and maintain it even through at least five wash cycles. These silicone-free work gloves offer 25 percent better productivity than leather and excellent grip and dexterity. They're crafted out of seamless knit nylon for a comfort fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.