G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12

  • Mfr # KCC 97431

  • Zoro # G4184465


product price:  $204.87
/pk 12, $17.07/ea
Free Shipping & Returns

Key Features

Color
Black/White
Weight
3.1 lbs
Standards
ANSI Level 3 Cut Resistance
Glove Hand Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 97431
Zoro #
G4184465
UPC #
10036000974314
Country of Origin
China

Details

Color
Black/White
Weight
3.1 lbs
Standards
ANSI Level 3 Cut Resistance
Glove Hand Style
Ambidextrous

Description

KleenGuardTM G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, Black/White, 12 Pair/CT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.