Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Nitrile; Nylon, Blue/Black, L (9) 12 PR

  • Mfr # 40227

  • Zoro # G4186145


product price: $69.35
/pk 12, $5.78/ea

Key Features

Color
Blue/Black
Glove Coating Material
Nitrile; Nylon
Silicone-Free
Silicone Free
Glove Length
240 mm
Standards
EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40227
Zoro #
G4186145
UPC #
36000402278
Country of Origin
China

Dimensions

Glove Size
L (9)
Glove Length
240 mm
Size
Large (Size 9)

Details

Item
Gloves
Color
Blue/Black
Glove Coating Material
Nitrile; Nylon
Silicone-Free
Silicone Free
Standards
EN388
Glove Construction
Seamless Knit
Cuff Style
Work
Weight
1.404 lbs
Wrist Style
Knit Cuff
Glove Hand Style
Pair

Description

KleenGuardTM G40 Nitrile Coated Gloves, 240 mm Length, Large/Size 9, Blue, 12 Pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.