Zoro Homepage

Gloves, Nitrile; Nylon, Blue/Black, S (7) 12 PK

  • Mfr # 40225

  • Zoro # G105742437


product price: $69.35
/pk 12, $5.78/ea

Key Features

Color
Blue/Black
Glove Coating Material
Nitrile; Nylon
Silicone-Free
Silicone Free
Glove Length
220 mm
Standards
EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40225
Zoro #
G105742437
UPC #
36000402254
Country of Origin
Pakistan

Dimensions

Glove Size
S (7)
Glove Length
220 mm
Size
Small (Size 7)

Details

Item
Gloves
Color
Blue/Black
Glove Coating Material
Nitrile; Nylon
Silicone-Free
Silicone Free
Standards
EN388
Glove Construction
Seamless Knit
Cuff Style
Work
Weight
1.55 lbs
Wrist Style
Knit Cuff
Glove Hand Style
Pair

Description

These gloves perform in a wide range of applications, providing outstanding grip, dexterity and protection against minor cuts, punctures and abrasions. Even enables you to maintain a steady grip when working around oil and dirt. Washable. Maintains the EN388 ratings through at least five wash cycles. Rated for EN1149-2 Vertical Resistance. Improved heat transfer stamp. Ratings are visible even after glove use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.