
Gloves, Nitrile; Nylon, Blue/Black, XL (10) 12 PR
Mfr # 40228
Zoro # G4183652
product price: $69.06
/pk 12, $5.76/eaKey Features
Glove Size
XL (10)
Color
Blue/Black
Glove Coating Material
Nitrile; Nylon
Glove Length
250 mm
Standards
EN Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40228
Zoro #
G4183652
UPC #
36000402285
Country of Origin
China
Dimensions
Glove Size
XL (10)
Glove Length
250 mm
Size
X-Large (Size 10)
Details
Item
Gloves
Color
Blue/Black
Glove Coating Material
Nitrile; Nylon
Standards
EN Standards
Glove Construction
Seamless Knit
Cuff Style
Work
Weight
1.5 lbs
Wrist Style
Knit Cuff
Glove Hand Style
Pair
Description
KleenGuardTM G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, 12 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.