Zoro Homepage

Hooded Disp. Coveralls, Blue, 3XL, PK20

  • Mfr # 58516

  • Zoro # G0074277


product price: $153.99
/pk 20, $7.70/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58516
Zoro #
G0074277
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
31-3/4"

Details

Item
Disposable Coveralls
Color
Blue
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.15 oz
Inseam
42 in
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates
Coverall Style
Hooded
Industry Type
Healthcare
Color Family
Blues
Features
Elastic Back, Wrists and Ankles, Hood
Material Performance
Medium Duty
Packaging
Bulk
Includes Thumb Loops
No
Attached Hood
Yes
Breathable Back Style
Full
Includes Slip Resistant Sole
No
Wrist Closure
Elastic
Closure Features
Zipper

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, Features Elastic Back, Wrists and Ankles, Hood, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.